Zoro Homepage

Chambray Blush Fabric Weave Wallpaper

  • Mfr # 4134-72555

  • Zoro # G822584648


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Blush
Depth
0.025 in
Application
Prepasted
Material
Sure Strip
Finish
Raised Ink,Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4134-72555
Zoro #
G822584648
UPC #
091212852105
Country of Origin
United States

Dimensions

Depth
0.025 in
Length
20.5 in
Width
396 in

Details

Color
Blush
Application
Prepasted
Material
Sure Strip
Finish
Raised Ink,Textured

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.