
Chebacco Grey Wood Planks Wallpaper
Mfr # 3124-12694
Zoro # G922584425
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Application
Prepasted
Length
20.5 in
Width
396 in
Finish
Raised Ink,Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3124-12694
Zoro #
G922584425
UPC #
091212345898
Country of Origin
United States
Dimensions
Length
20.5 in
Width
396 in
Depth
0.025 in
Details
Color
Grey
Application
Prepasted
Finish
Raised Ink,Textured
Material
Non Woven Blend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.