Ervic Blue Leaf Block Print Wallpaper
Mfr # 3122-11305
Zoro # G622585210
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Application
Prepasted
Depth
0.025 in
Length
20.5 in
Material
Acrylic Coated Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3122-11305
Zoro #
G622585210
UPC #
091212752740
Country of Origin
United States
Dimensions
Depth
0.025 in
Length
20.5 in
Width
396 in
Details
Color
Blue
Application
Prepasted
Material
Acrylic Coated Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.