
Ervic Green Leaf Block Print Wallpaper
Mfr # 3122-11304
Zoro # G622585395
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Width
396 in
Material
Acrylic Coated Paper
Length
20.5 in
Depth
0.025 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3122-11304
Zoro #
G622585395
UPC #
091212752757
Country of Origin
United States
Dimensions
Width
396 in
Length
20.5 in
Depth
0.025 in
Details
Material
Acrylic Coated Paper
Color
Green
Application
Prepasted
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.