
Jack White Weathered Clapboards Wallpaper
Mfr # 3119-66106
Zoro # G922584227
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Material
Non Woven Blend
Length
20.5 in
Width
396 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3119-66106
Zoro #
G922584227
UPC #
091212571891
Country of Origin
United States
Dimensions
Depth
0.025 in
Length
20.5 in
Width
396 in
Details
Material
Non Woven Blend
Color
White
Application
Prepasted
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.