Janetta Grey Butterfly Wallpaper
Mfr # 3124-13931
Zoro # G822583726
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Width
396 in
Depth
0.025 in
Length
20.5 in
Application
Prepasted
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3124-13931
Zoro #
G822583726
UPC #
091212786738
Country of Origin
United States
Dimensions
Width
396 in
Depth
0.025 in
Length
20.5 in
Details
Application
Prepasted
Color
Grey
Material
Non Woven Blend
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.