
Java Navy Medallion Wallpaper
Mfr # 3118-12661
Zoro # G722583512
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Length
20.5 in
Color
Navy
Width
396 in
Depth
0.025 in
Application
Prepasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3118-12661
Zoro #
G722583512
UPC #
091212345973
Country of Origin
United States
Dimensions
Length
20.5 in
Width
396 in
Depth
0.025 in
Details
Color
Navy
Application
Prepasted
Material
Easy Walls
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.