Zoro Homepage

Lagoon Green Scenic Island Wallpaper

  • Mfr # 3120-12071

  • Zoro # G522585532


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Application
Prepasted
Depth
0.025 in
Material
Non Woven Blend
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3120-12071
Zoro #
G522585532
UPC #
091212247550
Country of Origin
United States

Dimensions

Depth
0.025 in
Length
20.5 in
Width
396 in

Details

Color
Green
Application
Prepasted
Material
Non Woven Blend

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.