Zoro Homepage

Nightingale Navy Floral Trail Wallpaper

  • Mfr # 4072-70064

  • Zoro # G122582733


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length
20.5 in
Color
Navy
Width
396 in
Material
Sure Strip
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4072-70064
Zoro #
G122582733
UPC #
034878618685
Country of Origin
United States

Dimensions

Length
20.5 in
Width
396 in
Depth
0.025 in

Details

Color
Navy
Material
Sure Strip
Application
Prepasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.