Ozma Aqua Wood Plank Wallpaper
Mfr # 3122-11204
Zoro # G222584248
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Application
Prepasted
Finish
Raised Ink,Textured
Length
20.5 in
Depth
0.025 in
Material
Acrylic Coated Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3122-11204
Zoro #
G222584248
UPC #
091212754270
Country of Origin
United States
Dimensions
Length
20.5 in
Depth
0.025 in
Width
396 in
Details
Application
Prepasted
Finish
Raised Ink,Textured
Material
Acrylic Coated Paper
Color
Aqua
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.