Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pinecone Toss Light Grey Conifer Wallpaper

  • Mfr # 3118-494610

  • Zoro # G422583430


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Application
Prepasted
Length
20.5 in
Depth
0.025 in
Material
Easy Walls
Width
396 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3118-494610
Zoro #
G422583430
UPC #
091212346345
Country of Origin
United States

Dimensions

Length
20.5 in
Depth
0.025 in
Width
396 in

Details

Application
Prepasted
Material
Easy Walls
Color
Light Grey

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.