
Pips Grey Watercolor Brushstrokes Wallpaper
Mfr # 3124-13943
Zoro # G422584215
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Application
Prepasted
Length
20.5 in
Material
Non Woven Blend
Depth
0.025 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3124-13943
Zoro #
G422584215
UPC #
091212786790
Country of Origin
United States
Dimensions
Length
20.5 in
Depth
0.025 in
Width
396 in
Details
Application
Prepasted
Material
Non Woven Blend
Color
Grey
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.