Zoro Homepage

Plumeria Yellow Floral Trail Wallpaper

  • Mfr # 4071-71041

  • Zoro # G322585305


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Application
Prepasted
Color
Yellow
Length
20.5 in
Material
Sure Strip
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4071-71041
Zoro #
G322585305
UPC #
091212819580
Country of Origin
United States

Dimensions

Length
20.5 in
Depth
0.025 in
Width
396 in

Details

Application
Prepasted
Color
Yellow
Material
Sure Strip

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.