Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rannell Beige Abstract Scallop Wallpaper

  • Mfr # 4071-71048

  • Zoro # G622583032


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Application
Prepasted
Length
20.5 in
Width
396 in
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4071-71048
Zoro #
G622583032
UPC #
091212819658
Country of Origin
United States

Dimensions

Length
20.5 in
Width
396 in
Depth
0.025 in

Details

Color
Beige
Application
Prepasted
Material
Sure Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.