
Rannell Navy Abstract Scallop Wallpaper
Mfr # 4071-71046
Zoro # G422585144
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Width
396 in
Application
Prepasted
Color
Navy
Material
Sure Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4071-71046
Zoro #
G422585144
UPC #
091212819634
Country of Origin
United States
Dimensions
Depth
0.025 in
Width
396 in
Length
20.5 in
Details
Application
Prepasted
Color
Navy
Material
Sure Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.