Zoro Homepage

Santa Cruz Blue Geometric Wallpaper

  • Mfr # 3120-13664

  • Zoro # G922583602


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Finish
Textured
Width
396 in
Color
Blue
Material
Non Woven Blend
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3120-13664
Zoro #
G922583602
UPC #
091212614208
Country of Origin
United States

Dimensions

Width
396 in
Depth
0.025 in
Length
20.5 in

Details

Finish
Textured
Color
Blue
Material
Non Woven Blend
Application
Prepasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.