
Santiago Grey Scalloped Wallpaper
Mfr # 3120-13655
Zoro # G322583585
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Color
Grey
Finish
Textured
Width
396 in
Application
Prepasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3120-13655
Zoro #
G322583585
UPC #
091212614161
Country of Origin
United States
Dimensions
Depth
0.025 in
Width
396 in
Length
20.5 in
Details
Color
Grey
Finish
Textured
Application
Prepasted
Material
Non Woven Blend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.