
Senna Black Budding Vines Wallpaper
Mfr # 4134-72519
Zoro # G422584116
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Application
Prepasted
Length
20.5 in
Depth
0.025 in
Width
396 in
Finish
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4134-72519
Zoro #
G422584116
UPC #
091212851795
Country of Origin
United States
Dimensions
Length
20.5 in
Depth
0.025 in
Width
396 in
Details
Color
Black
Application
Prepasted
Finish
Metallic
Material
Sure Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.