
Sofiane Grey Botanical Trail Wallpaper
Mfr # 4072-70040
Zoro # G322584131
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Width
396 in
Material
Sure Strip
Depth
0.025 in
Application
Prepasted
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4072-70040
Zoro #
G322584131
UPC #
034878614885
Country of Origin
United States
Dimensions
Width
396 in
Depth
0.025 in
Length
20.5 in
Details
Material
Sure Strip
Application
Prepasted
Color
Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.