Vivi Sage Giraffe Wallpaper
Mfr # 4060-139058
Zoro # G222585986
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Width
396 in
Material
Non Woven
Length
20.9 in
Depth
0.025 in
Application
Unpasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4060-139058
Zoro #
G222585986
UPC #
-
Country of Origin
Netherlands
Dimensions
Width
396 in
Length
20.9 in
Depth
0.025 in
Details
Material
Non Woven
Application
Unpasted
Color
Sage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.