Zoro Homepage

Waylon Denim Faux Fabric Wallpaper

  • Mfr # 3119-13522

  • Zoro # G822582934


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Application
Prepasted
Length
20.5 in
Material
Non Woven Blend
Width
396 in
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3119-13522
Zoro #
G822582934
UPC #
091212571679
Country of Origin
United States

Dimensions

Length
20.5 in
Width
396 in
Depth
0.025 in

Details

Application
Prepasted
Material
Non Woven Blend
Color
Denim

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.