Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wynonna Light Grey Geometric Floral Wallpaper

  • Mfr # 3119-13531

  • Zoro # G822582538


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Application
Prepasted
Width
396 in
Material
Non Woven Blend
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3119-13531
Zoro #
G822582538
UPC #
091212571730
Country of Origin
United States

Dimensions

Depth
0.025 in
Width
396 in
Length
20.5 in

Details

Application
Prepasted
Material
Non Woven Blend
Color
Light Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.