180SLOW 000 White Elongated Toilet Seat

  • Mfr # CH137404

  • Zoro # G703793121


product price: $60.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH137404
Zoro #
G703793121
UPC #
654204705317
Country of Origin
China

Description

Features
  • Elongated
  • Plastic Toilet Seat
  • Whisper Close
  • Slowly & Quietly Closes With A Tap Eliminating Slamming & Pinched Fingers
  • Sta-Tite Fastening System
  • Never Loosens
  • Resilient Plastic Solid
  • Molded In Color Resists Chips
  • Wear & Stains.
  • Color - White
  • Dimension - 21.18 x 3.72 x 2.13 in.
  • Item Weight - 4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.