27EC-000 Toilet Seat Round Swirl White

  • Mfr # CH106311

  • Zoro # G703874653


product price: $54.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH106311
Zoro #
G703874653
UPC #
654204494938
Country of Origin
China

Description

Features
  • Premium, sculptured wood seat with swirl design.
  • Twist hinges to remove seat for easy cleaning and replacement, superior high-gloss finish resists chipping and scratching.
  • Fits all manufacturers' round bowls.
  • For residential use only.
  • Dial on hinges with no wobble fit.
  • Fits all manufacturers round bowls.
  • Durable multi coat enamel finish.
  • Color - white.
  • Dimension - 14.75 x 9.25 x 18.75 in.
  • Item Weight - 6.68 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.