Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3003 90 Percent Polyester & 10 Percent Viscose Upholstery Fabric; Aqua

  • Mfr # CH1364415

  • Zoro # G904161149


product price: $40.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1364415
Zoro #
G904161149
UPC #
797410937445
Country of Origin
China

Description

Cleaning Instruction:
  • Clean fabrics with water-based cleaning agents or water based foam
Uses:
  • Upholstery
Specifications
  • Color: Aqua
  • Abrasion: Exceeds 50,000 Double Rubs
  • Backing Content: 100% Acrylic Kiss Coat
  • Content: 90% Polyester 10% Viscose
  • Crocking: AATCC 8: Dry = Class 5.0 AATCC 8: Wet = Class 4.5
  • Fire Retardancy: NFPA 260 Class 1 California Technical Bulletin 117 Section E- 2013
  • Ultraviolet: Colorfastness to Light AATCC16 Class 5
  • Pilling: Passes ASTM D4970 Class 3.5
  • Seam Slippage: Passes Seam Slippage ASTM-D4034. F87 x W132 LBF
  • Tearstrength: Passes ASTM D2261 - Warp = 22 lbs & Fill = 48 lbs
  • Tensilestrength: Passes ASTM D5034 - Warp = 183 lbs & Fill = 243 lbs
  • Railroaded: Railroaded
  • Width: 57"
  • Weight: 380.00 grams per square meter. 17.74 oz per Linear Yard, 11.21 oz Per Square Yard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.