44BN 000 White Round Wood Toilet Seat

  • Mfr # CH137418

  • Zoro # G503793253


product price: $60.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH137418
Zoro #
G503793253
UPC #
654204705386
Country of Origin
China

Description

Features
  • Molded Wood
  • Toilet Seat
  • With Brushed Nickel Hinge
  • & Sta Tite Seat Fastening System
  • Never Loosens
  • Installs With Ease
  • Stylish
  • Secure Brushed Nickel Hinge Accents Bath Hardware
  • Durable Molded Wood
  • With A High Gloss Finish That Resists Chipping & Scratching
  • Color Matched Bumpers
  • Color - White
  • Shape - Round
  • Dimension - 14.5 x 2.25 x 18.5 in.
  • Item Weight - 6.27 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.