Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9601CP-263 Wood Round Toilet Seat

  • Mfr # CH32752

  • Zoro # G103774089


product price: $68.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH32752
Zoro #
G103774089
UPC #
654204007800
Country of Origin
China

Description

Features
  • Seat Material: Wood
  • Slow Close: Yes
  • Product Type: Toilet Seat
  • Shape: Round
  • Color: Oak
  • Hardware Included: Yes
  • Finish: Veneer
  • Seat Cover Included: Yes
  • Front Type: Closed Front
  • Padded: No
  • Hinge Material: Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.