Zoro Homepage
This item is Discontinued.
Cheungs Cheung's FY-0556-3 Metal Cabbage Rectangular Decorative Planter (Set of 3) FY-0556-3

Cheung's FY-0556-3 Metal Cabbage Rectangular Decorative Planter (Set of 3) (Discontinued)

  • Mfr # FY-0556-3
  • Zoro # G103760587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FY-0556-3
Zoro #
G103760587
UPC #
-
Country of Origin
China

Description

Cheung's is a family owned and operated comapny for decades, with a great product line of mirrors, metal wall art, lamps, accessories, clocks, baskets, planters, table pieces and accent furniture, their mission remains to creatine superb quality and design at a great value.
  • Nested set for space saving.
  • Cabbage look press.
  • Large size with swirl feet.
  • Small and medium size with ball feet.
    Dimensions.
  • Large: 17.25" x 13" x 11.75"H.
  • Medium: 13.25" x 9.5" x 6.5"H.
  • Small: 10" x 7.25" x 6.25"H.
  • Materials: Metal.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.