Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Tubing, 250 ft. Roll, 5/32 in.

  • Mfr # 1063636

  • Zoro # G0116116


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Polymer
Length
250 ft
Type
Pneumatic
Fits Brand
CHEVRON
Outside Dia.
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1063636
Zoro #
G0116116
UPC #
-
Country of Origin
United States

Dimensions

Length
250 ft
Outside Dia.
5/32 in

Details

Item
Tubing
Material
Polymer
Type
Pneumatic
Fits Brand
CHEVRON
Product Type
Tubing
Standards
ASTM D635, NFPA 90A, UL 1820

Description

Tubing, Pneumatic, Polymer, Outside Dia. 5/32 in, Length 250 ft, ASTM D635, NFPA 90A, UL 1820 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.