Engine Oil, Synthetic Blend, 1 gal, 15W-40

  • Mfr # 257004388
  • Zoro # G515316877
product price: 
$
38.49
/ea

Key Features

SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
Dexos Rating
Not Rated
Container Size
1 gal
Specific Gravity
0.87
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
257004388
Zoro #
G515316877
UPC #
023968377311
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Engine Oil
SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
Dexos Rating
Not Rated
Specific Gravity
0.87
Standards
API
Container Type
Bottle
Viscosity Index
141
Flash Point
392 Degrees F
ISO Viscosity Grade
40
Pour Point
-38 Degrees F
Series
Heavy Duty Diesel Engines
Odor
Petroleum
SAE Viscosity Grade
15W-40
Biodegradable
Not Biodegradable
Maximum Operating Temperature
599 Degrees F
Compatible Engine Type
Diesel Engines
Viscosity @ 100 Deg C
6.6 cSt
Base Formulation
Synthetic Blend
Compatible Vehicle Type
Heavy Duty Trucks
Minimum Operating Temperature
-38 Degrees F
Detergent
Detergent Oil
Additive Included
Viscosity Index Inhibitors
Viscosity @ 40 Deg C
110 cSt
SAE Grade
15W-40
Wire Color
Amber

Description

Engine Oil, Series Heavy Duty Diesel Engines, Container Size 1 gal, Compatible Vehicle Type Heavy Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 15W-40, Dexos Rating Not Rated, Standards API, Biodegradable Not Biodegradable, Additives Included Viscosity Index Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle, Detergent Detergent Oil, Engine Cycle Not Applicable, Flash Point 392 Degrees F, ISO Viscosity Grade 40

Ratings & reviews