Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Additive, 20 oz. Size, Yellow

  • Mfr # 65740 00310

  • Zoro # G9533137


product price: $16.39
/ea

Key Features

Container Type
Bottle
Series
Complete Fuel System Cleaner
Type
Engine Treatment
Boiling Point (F)
370 Degrees F
Sub-Category
Additive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65740 00310
Zoro #
G9533137
UPC #
023968657406
Country of Origin
United States

Dimensions

Container Size
20 fl oz
Size
20 oz
Size/Net Weight
20 oz

Details

Item
Fuel Additive
Container Type
Bottle
Series
Complete Fuel System Cleaner
Type
Engine Treatment
Boiling Point (F)
370 Degrees F
Sub-Category
Additive
For Use With
Gasoline
Specific Gravity
0.85
Color
Yellow
Dissolves
Hydrocarbons Soluble
Flash Point (F)
144 Degrees F
Application
Gasoline Additive
Appearance
Liquid
Viscosity (SUS @ 100 F)
104 SUS
Product Form
Liquid
Boiling Point
370 Degrees F
Compatible Fluid Type
Gasoline
Compatible Engine Type
Gasoline Engines
Net Weight
20 oz
Product Type
Fuel Additive
Additive Included
None
Viscosity @ 100 Deg F
104 SUS
Flash Point
144 Degrees F
Flammability
Flammable

Description

Fuel Additive, Container Type Bottle, Container Size 20 fl oz, Compatible Engine Type Gasoline Engines, Boiling Point 370 Degrees F, Color Yellow, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included None, Flammability Flammable, Flash Point 144 Degrees F, Net Weight 20 oz, Product Type Fuel Additive, Series Complete Fuel System Cleaner, Specific Gravity 0.85, Viscosity @ 100 Deg F 104 SUS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.