Zoro Homepage
This item is Discontinued.
Chevron Motor Oil, 15W-40 SAE, 1 Gal. 222220-463

Motor Oil, 15W-40 SAE, 1 Gal. (Discontinued)

  • Mfr # 222220-463
  • Zoro # G8475699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222220-463
Zoro #
G8475699
UPC #
023968398125
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
Base
Petroleum
Application
Diesel Engines
For Use With
Diesel Engines
Container Type
Bottle
SAE Grade
15W-40
Viscosity @ 100C
14.6
Specific Gravity
0.90 at 60.1 Degrees F
Flash Point
399.2 Degrees F
Series
Delo 400 SDE
Base Oil
Conventional
Viscosity @ 100 Deg C
14.6 cSt
SAE Viscosity Grade
15W-40
Base Formulation
Conventional
Compatible Engine Type
Diesel Engines
Odor
Petroleum

Description

Engine Oil, Series Delo 400 SDE, Container Size 1 gal, Base Formulation Conventional, SAE Viscosity Grade 15W-40, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle, Flash Point 399.2 Degrees F, Odor Petroleum, Specific Gravity 0.90 at 60.1 Degrees F, Viscosity @ 100 Deg C 14.6 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.