Shop CHEVRON PLEXCO
See all product information
Create Account
TUBING
Mfr # 1133769
Zoro # G424781995
product price:Â
$
79.65
/ea
Key Features
Length
250 ft
Color
Blue
Type
Pneumatic
Product Type
Tubing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1133769
- Zoro #
- G424781995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 250 ft
Details
- Item
- TUBING
- Color
- Blue
- Type
- Pneumatic
- Product Type
- Tubing
Description
TUBING, Pneumatic, Length 250 ft, Blue Color
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.