Shop CHEVRON PLEXCO
See all product information
Create Account
TUBING
Mfr # 1133776
Zoro # G624782181
product price:Â
$
79.65
/ea
Key Features
Color
Green
Length
250 ft
Product Type
Tubing
Standards
ASTM D1238, ASTM D635, ASTM D638, ASTM D747, NFPA 90A, UL 1820
Material
Flame-Retardant Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1133776
- Zoro #
- G624782181
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 250 ft
- Outside Dia.
- 1/4 in
Details
- Color
- Green
- Item
- Pneumatic Tubing
- Product Type
- Tubing
- Standards
- ASTM D1238, ASTM D635, ASTM D638, ASTM D747, NFPA 90A, UL 1820
- Material
- Flame-Retardant Polyethylene
Description
Pneumatic Tubing, Flame-Retardant Polyethylene, Outside Dia. 1/4 in, Length 250 ft, Green Color, ASTM D1238, ASTM D635, ASTM D638, ASTM D747, NFPA 90A, UL 1820 Standards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.