Zoro Homepage

Tubing, 1/4", Red Stripe, 250 ft.

  • Mfr # 1063767

  • Zoro # G7761875


product price: $63.19
/ea

Key Features

Material
Polymer
Length
250 ft
Fits Brand
Chevron Plexco
Outside Dia.
1/4 in
Product Type
Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1063767
Zoro #
G7761875
UPC #
-
Country of Origin
United States

Dimensions

Length
250 ft
Outside Dia.
1/4 in

Details

Item
Tubing
Material
Polymer
Fits Brand
Chevron Plexco
Product Type
Tubing
Type
Pneumatic
Standards
ASTM D635, NFPA 90A, UL 1820
Color
Red

Description

Tubing, Pneumatic, Polymer, Outside Dia. 1/4 in, Length 250 ft, Red Color, ASTM D635, NFPA 90A, UL 1820 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.