Tubing, 1/4", Yellow Stripe, 250 ft.
Mfr # 1063771
Zoro # G7761945
product price: $63.69
/eaKey Features
Material
Polymer
Length
250 ft
Fits Brand
Chevron Plexco
Outside Dia.
1/4 in
Product Type
Tubing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1063771
Zoro #
G7761945
UPC #
-
Country of Origin
United States
Dimensions
Length
250 ft
Outside Dia.
1/4 in
Details
Item
Tubing
Material
Polymer
Fits Brand
Chevron Plexco
Product Type
Tubing
Type
Pneumatic
Color
Yellow
Standards
ASTM D635, NFPA 90A, UL 1820
Description
Tubing, Pneumatic, Polymer, Outside Dia. 1/4 in, Length 250 ft, Yellow Color, ASTM D635, NFPA 90A, UL 1820 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.