Tubing, 3/8", Violet Stripe, 250 ft.
Mfr # 1063751
Zoro # G7762058
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Material
Polymer
Length
250 ft
Fits Brand
Chevron Plexco
Outside Dia.
3/8 in
Product Type
Tubing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1063751
Zoro #
G7762058
UPC #
-
Country of Origin
United States
Dimensions
Length
250 ft
Outside Dia.
3/8 in
Details
Item
Tubing
Material
Polymer
Fits Brand
Chevron Plexco
Product Type
Tubing
Type
Pneumatic
Color
Purple
Standards
ASTM D635, NFPA 90A, UL 1820
Description
Tubing, Pneumatic, Polymer, Outside Dia. 3/8 in, Length 250 ft, Purple Color, ASTM D635, NFPA 90A, UL 1820 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.