Shop CHEVRON PLEXCO
See all product information
Create Account
Tubing, Black, 500 ft L, Polyethylene
- Mfr # 1133801
- Zoro # G823785297
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Working Pressure (PSI)
30 psi
Material
Polyethylene
Length
500 ft
Standards
NFPA 90A, UL 1820
Outside Dia.
1/6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1133801
- Zoro #
- G823785297
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 500 ft
- Outside Dia.
- 1/6 in
Details
- Item
- TUBING
- Working Pressure (PSI)
- 30 psi
- Material
- Polyethylene
- Standards
- NFPA 90A, UL 1820
- Product Type
- 5/32" TWIN TUBING 500FOOT ROLL
- Type
- 5/32" TWIN TUBING 500FOOT ROLL
- Suitable For
- Compressed Air
- Working Temp. (Deg. F)
- -4 Degrees F to 140 Degrees F
- Color
- Black
- Shell Material
- Polyethylene
- Wire Color
- Black
Description
TUBING, 5/32 In. TWIN TUBING 500FOOT ROLL, Polyethylene, Outside Dia. 1/6 in, Length 500 ft, Suitable For Compressed Air, Working Pressure (PSI) 30 psi, Working Temp. (Deg. F) -4 Degrees F to 140 Degrees F, Black Cured Color, NFPA 90A, UL 1820 Standards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.