PNEUMATIC TUBING
- Mfr # 1133788
- Zoro # G425066367
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
5/12 in
Color
Red
Product Type
Pneumatic Tubing
Length
250 ft
Type
Pneumatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1133788
- Zoro #
- G425066367
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Product Type
- Pneumatic Tubing
- Item
- Pneumatic Tubing
- Type
- Pneumatic
- Standards
- NFPA 90A & UL 1820
- Material
- POLYETHYLENE
- Working Temp. (Deg. F)
- (-104.8 Degrees F)-140 Degrees F
- Suitable For
- Not Rated
- Working Pressure (PSI)
- 14.7 psi
- Traction Material
- POLYETHYLENE
Dimensions
- Outside Dia.
- 5/12 in
- Length
- 250 ft
Description
Pneumatic Tubing, Pneumatic, POLYETHYLENE, Outside Dia. 5/12 in, Length 250 ft, Suitable For Not Rated, Working Pressure (PSI) 14.7 psi, Working Temp. (Deg. F) (-104.8 Degrees F)-140 Degrees F, Red Color, NFPA 90A & UL 1820 Standards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.