Zoro Homepage

1 X 14' X 1500# / 8Pk, 8PK

  • Mfr # C5000

  • Zoro # G010331207


product price: $34.79
/pk 8, $4.35/ea

Key Features

Length
14'
Width
1"
Color
Black
Includes
4Pk Tow-Straps & Storage Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5000
Zoro #
G010331207
UPC #
802024136846
Country of Origin
China

Dimensions

Length
14'
Width
1"

Details

Color
Black
Includes
4Pk Tow-Straps & Storage Bag

Description

1 X 14' X 1500# / 8Pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.