Crackers, PK 30
- Mfr # 49814
- Zoro # G008842920
product price:Â
$
41.89
/pk of 30, $1.40/ea
Key Features
Flavor
Bold Party Blend Chex Mix, Cheddar Chex Mix, Traditional Chex Mix
Size
1.75 oz
Snack Food Type
Crackers
Items per Pack
30
Item Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49814
- Zoro #
- G008842920
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Bold Party Blend Chex Mix, Cheddar Chex Mix, Traditional Chex Mix
- Snack Food Type
- Crackers
- Item
- Crackers
- Items per Pack
- 30
- Product Type
- Crackers
- Pack Size
- 52.5 oz
- Package Type
- Pack
Dimensions
- Size
- 1.75 oz
- Item Length
- 12 in
- Item Height
- 11 in
- Item Width
- 8 in
- Item Size
- 1.75 oz
Description
Crackers, Product Type Crackers, Flavor Bold Party Blend Chex Mix, Cheddar Chex Mix, Traditional Chex Mix, Items per Pack 30, Pack Size 52.5 oz, Item Height 11 in, Item Size 1.75 oz, Item Width 8 in, Item Length 12 in, Package Type Pack, Package Quantity 30
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.