Zoro Homepage
This item is Discontinued.
Chic Home Chic Home BCS22134-US 6 Piece Imara Comforter Set; Beige - King Size BCS22134-US

Chic Home BCS22134-US 6 Piece Imara Comforter Set; Beige - King Size (Discontinued)

  • Mfr # BCS22134-US
  • Zoro # G703680728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCS22134-US
Zoro #
G703680728
UPC #
304629827353
Country of Origin
China

Description

Change up your bedroom decor and give it an easy going, laid back look with the stylish Imani comforter set from Chic Home. This Jacquard comforter features a diamond pattern color block design with pleated and quilted details. Two design coordinated pillow shams and three unique decorative pillows complete the look.

Features
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
  • Built to last with premium fabrics and expert stitching
  • Jacquard geometric diamond pattern color block design bedding, decorative pillows, shams included
  • 6 Piece
Fabric & Design
  • Silky soft brushed microfiber cotton-feel material
  • Fashion forward jacquard comforter with a geometric diamond pattern in a color block theme
Set Includes
  • 1 Piece Jacquard Comforter (104" x 92")
  • 2 Piece Design Coordinated Pillow Shams (20" x 36" + 2")
  • 1 Piece Pinch Pleat Decorative Pillow (18" x 18")
  • 1 Piece Geometric Pattern Decorative Pillow (18" x 18")
  • 1 Piece Embroidered Decorative Pillow (12" x 18")
Care Instructions
  • Dry clean preferred
  • Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
  • Add 2 tennis balls to the dryer to speed up drying and add fluffiness
Specifications
  • Collection: Imara
  • Color: Beige
  • Material: Luxuriously Brushed Microfiber Fabric, Hypoallergenic Synthetic Down Alternative Filling
  • Size: King
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.