This item is Discontinued.

Chic Home Chic Home CS0441-11-US Woodford Embroidered Comforter Set - Yellow - Queen - 7 Piece CS0441-11-US

This item is Discontinued.

Chic Home

Chic Home CS0441-11-US Woodford Embroidered Comforter Set - Yellow - Queen - 7 Piece (Discontinued)

Mfr # CS0441-11-US
Zoro # G503679908
UPC # 840444104410
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS0441-11-US
Zoro #
G503679908
UPC #
840444104410
Country of Origin
China

Description

Sophisticated and Elegant, this Woodford 7 pcs comforter set pairs elegant clean lines with a contemporary flair. Coordinating tone on tone color-block tones will add a sophisticated yet contemporary look to any master or guest suite. Embroidered decorative pillows accents this bed with pure elegance. 2 shams and 3 Decor pillows are included to complete this perfect look.

Features
  • Woodford Embroidered Comforter Set
  • 7 Piece
Queen Dimension:
  • 1 comforter: 90 x 90” with 200gsm
  • 2 pillow sham 20 x 26+2”
  • 1 cushion 18 x 18”
  • 1 pillow 12 x 18”
  • 2 x Euro sham 26 x 26”
Specifications
  • Color: Yellow
  • Size: Queen
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.