This item is Discontinued.

Chic Home Chic Home CS0579-US Pinch Pleated Design Reversible Chevron Pattern Comforter Set with Sheets; Window Treatments & Decorative Pillows - Blue - King - 20 Piece CS0579-US

This item is Discontinued.

Chic Home

Chic Home CS0579-US Pinch Pleated Design Reversible Chevron Pattern Comforter Set with Sheets; Window Treatments & Decorative Pillows - Blue - King - 20 Piece (Discontinued)

Mfr # CS0579-US
Zoro # G103680632
UPC # 4741305735339
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS0579-US
Zoro #
G103680632
UPC #
4741305735339
Country of Origin
China

Description

Complete Room in a Bag Inspired by vintage country style bedding, this amazing design features a pinch pleated and ruffled detail accents and reverses to a Chevrom pattern, Includes ruffled and embroidered decorative pillows with exact embroidery detail to coordinate to the reverse print. 2 complete window treatments set and valances are included as well a 4 piece complete sheet set. This Mega Set is designed to decorate your entire bedroom decor in one purchase.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness. The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.

Features
  • Pinch Pleated Design Reversible Chevron Pattern Comforter Set with Sheets, Window Treatments & Decorative Pillows
  • Nashville Complete Bed Room in a Bag Super Set
  • 20 Piece
King Dimension:
  • 1 Piece Reversible Comforter: 104"x92"
  • 2 Piece Shams: 20"x36"
  • 4 Piece Panels: 30"x84"
  • 2 Piece Valance: 84"x18"
  • 4 Piece Tie Backs
  • 1 Piece Decorative Pillow: 12"x18"
  • 2 Piece Euro Shams: 26"x26"
  • 1 Piece Flat Sheet: 108"x102"
  • 1 Piece Fitted Sheet: 76"x80"+12 Deep Pocket
  • 2 Piece Pillow Case: 21"x37"
Specifications
  • Color: Blue
  • Size: King
  • Style: Country; Patterned
  • Main Pattern: Soild Color, Pleated
  • Reverse Pattern: Geometric
  • Materials: Microfiber
  • Fill Material: Polyfill
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.