This item is Discontinued.

Chic Home Chic Home CS0588-US Pinch Pleated Design Reversible Chevron Pattern Comforter Set with Sheets; Window Treatments & Decorative Pillows - Green - Queen - 20 Piece CS0588-US

This item is Discontinued.

Chic Home

Chic Home CS0588-US Pinch Pleated Design Reversible Chevron Pattern Comforter Set with Sheets; Window Treatments & Decorative Pillows - Green - Queen - 20 Piece (Discontinued)

Mfr # CS0588-US
Zoro # G003680572
UPC # 4741305735322
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS0588-US
Zoro #
G003680572
UPC #
4741305735322
Country of Origin
China

Description

Complete Room in a Bag Inspired by vintage country style bedding, this amazing design features a pinch pleated and ruffled detail accents and reverses to a Chevrom pattern, Includes ruffled and embroidered decorative pillows with exact embroidery detail to coordinate to the reverse print. 2 complete window treatments set and valances are included as well a 4 piece complete sheet set. This Mega Set is designed to decorate your entire bedroom decor in one purchase.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness. The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.

Features
  • Pinch Pleated Design Reversible Chevron Pattern Comforter Set with Sheets, Window Treatments & Decorative Pillows
  • Nashville Complete Bed Room in a Bag Super Set
  • 20 Piece
Queen Dimension:
  • 1 Piece Reversible Comforter: 90x92 inches
  • 2 Piece Shams: 20x26+2 inches
  • 4 Piece Panels: 30x84 inches
  • 2 Piece Valance: 84x18 inches
  • 4 Piece Tie Backs
  • 1 Piece Decorative Pillow: 12x18 inches
  • 2 Piece Euro Shams: 26"x26"
  • 1 Piece Flat Sheet: 90x102 inches
  • 1 Piece Fitted Sheet: 60x80+12 inches
  • 2 Piece Pillow Case: 21x27+3 inches
Specifications
  • Color: Green
  • Size: Queen
  • Style: Country; Patterned
  • Main Pattern: Soild Color, Pleated
  • Reverse Pattern: Geometric
  • Materials: Microfiber
  • Fill Material: Polyfill
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.