This item is Discontinued.

Chic Home Chic Home CS0862-312-US Fiesta Bed in a Bag Comforter Set - Black - Queen - 10 Piece CS0862-312-US

This item is Discontinued.

Chic Home

Chic Home CS0862-312-US Fiesta Bed in a Bag Comforter Set - Black - Queen - 10 Piece (Discontinued)

Mfr # CS0862-312-US
Zoro # G303679894
UPC # 840444108623
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS0862-312-US
Zoro #
G303679894
UPC #
840444108623
Country of Origin
China

Description

Fiesta bedding set is the simple, Elegant and All that you need to create a serene atmosphere in your guest room or master suite. This includes your comforter set, your sheet set and a pair of decorative pillows. All inspired by a hotel collection bedding ensembles with a splash of color and color block bedding.

Features
  • Fiesta Bed in a Bag Comforter Set
  • 10 Piece
Queen Dimension:
  • 1 Comforter: Queen size 90 inches by 90 inches
  • 1 Fitted sheet Queen size 60 inches by 80 inches + 15 inches flange
  • 1 Flat sheet Queen size 90 inches by 108 inches
  • 2 Pillowcases 21 inches by 27 inches + 3 inches flange
  • 2 Shams 20 inches by 26 inches + 2 inches flanges
  • 2 Decorative pillows 12 inches by 18 inches
  • 1 Decorative pillow 18 inches by 18 inches
Specifications
  • Color: Black
  • Size: Queen
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.