This item is Discontinued.

Chic Home Chic Home CS1026-US Brian Pinch Pleated Ruffled & Reversible Geometric Design Printed Bed in a Bag Comforter Set with Sheets - Beige - Queen - 10 Piece CS1026-US

This item is Discontinued.

Chic Home

Chic Home CS1026-US Brian Pinch Pleated Ruffled & Reversible Geometric Design Printed Bed in a Bag Comforter Set with Sheets - Beige - Queen - 10 Piece (Discontinued)

Mfr # CS1026-US
Zoro # G603680279
UPC # 733023474571
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS1026-US
Zoro #
G603680279
UPC #
733023474571
Country of Origin
China

Description

Crafted from supersoft microfiber brushed fabric, this bedding ensemble allows you to have a very romantic pinch pleated look one side with contrast color details and it reverses into a modern geometrical themed pattern on the reverse. Who says you can have two look in one? Included is a Luxurious super soft 4 piece sheets set.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Brian Pinch Pleated Ruffled & Reversible Geometric Design Printed Bed in a Bag Comforter Set with Sheets
  • The digital images we display have the most accurate color possible
  • 10 Piece
Queen Dimension:
  • 1 Comforter: 90" x 90"
  • 2 Shams: 20" x 26"+2" flange
  • 2 Decorative Pillows: 12" x 18"
  • 1 Decorative Pillows: 18" x 18"
  • 1 Flat Sheet 90" x 108"
  • 1 Fitted Sheet 60" x 80"+12" deep pocket
  • 2 Pillow Cases 21" x 27"+3"
Specifications
  • Color: Beige
  • Size: Queen
  • Style: Contemporary
  • Fabric Detail: Reversible Pinched Pleated
  • Pattern: Solid
  • Materials: Polyester
  • Fill Material: Polyester
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.