This item is Discontinued.

Chic Home Chic Home CS1958-US Orinda Complete Pleated Ruffles & Reversible Printed Bed in a Bag Comforter Set with Window Treatement & Sheets - King - 24 Piece CS1958-US

This item is Discontinued.

Chic Home

Chic Home CS1958-US Orinda Complete Pleated Ruffles & Reversible Printed Bed in a Bag Comforter Set with Window Treatement & Sheets - King - 24 Piece (Discontinued)

Mfr # CS1958-US
Zoro # G903680726
UPC # 733023474281
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS1958-US
Zoro #
G903680726
UPC #
733023474281
Country of Origin
China

Description

Complete 24 Pcs Bedding Ensemble that gives you 2 unique and different looks in one set. Looking for a bedroom ensemble that has everything? Look no further! One side is a stunning jacobean print while the other side gives ruffled and pleated hand technique. This comforter set, sheet set, Decorative pillows and window treatments all match and are all included in this super set. Enjoy luxury embroidery trims in a color blocking theme that is sure to decorate your entire master suite or guest bedroom in one purchase. We like to call it the bedroom in a bag!

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Orinda Complete Pleated Ruffles & Reversible Printed Bed in a Bag Comforter Set with Window Treatement & Sheets
  • The digital images we display have the most accurate color possible
  • 24 Piece
King Dimension:
  • 1 Comforter 106"x92"
  • 1 Bed Skirt: 78x80+14"
  • 2 Shams 20"x36"+2" flange
  • 2 Euro Shams: 26"x26"
  • 1 Square Decorative pillow 16"x16"
  • 1 Square Quilted Decorative pillow 16"x16"
  • 1 Decorative pillow 12"x18"
  • 1 Breakfast pillow 12"x18"
Specifications
  • Size: King
  • Style: Contemporary
  • Fabric Detail: Pinch Pleated
  • Pattern: Geometric
  • Materials: Polyester
  • Fill Material: Polyester
  • Weight: 26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.