This item is Discontinued.

Chic Home Chic Home CS2164-BIB-US 7 Piece Cindy Mink Sherpa Lined Queen Comforter Set; Taupe with Sheet Set CS2164-BIB-US

This item is Discontinued.

Chic Home

Chic Home CS2164-BIB-US 7 Piece Cindy Mink Sherpa Lined Queen Comforter Set; Taupe with Sheet Set (Discontinued)

Mfr # CS2164-BIB-US
Zoro # G303722248
UPC # 840444176202
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS2164-BIB-US
Zoro #
G303722248
UPC #
840444176202
Country of Origin
China

Description

Think of your favorite sherpa lined soft cozy boots and bring that feeling to your bed. This is what this comforter feels like. Extremely soft and cozy plush fabrication that is sherpa lined and the top of bed is plush micro suede. Updated fashion colors will match any decor. Two Pillow shams with the same detail will keep you warm all over. The Sherpa detail comes through the top of the bed to give you the added design elements. 4-Piece white Sheet set included.

Features
  • Cindy Mink Sherpa Lined Queen Comforter Set
  • The digital images we display have the most accurate color possible
  • 7 Piece
Soft plush microsuede fabric, sherpa lined, elegant designSet Includes:
  • 1 Comforter, 2 Pillow shams, 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
Queen Dimension:
  • Comforter 86" x 92"
  • Shams 20" x 26"+2" flange
  • Flat Sheet 90" x 102"+4" hem
  • Fitted Sheet 60" x 80"+12" deep pocket
  • Pillow Cases 20" x 30"
Care Instructions:
    Machine washable
Specifications
  • Color: Taupe
  • Size: Queen
  • Style: Classic
  • Fabric Detail: Soft Plush Microsuede
  • Pattern: Textured
  • Materials: Microsuede
  • Hypoallergenic: No
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.