This item is Discontinued.

Chic Home Chic Home CS2186-US Olympia Reversible Medallion Printed Plush Hotel Collection Bed in a Bag Comforter Set with Sheets - Grey & White - Queen - 10 Piece CS2186-US

This item is Discontinued.

Chic Home

Chic Home CS2186-US Olympia Reversible Medallion Printed Plush Hotel Collection Bed in a Bag Comforter Set with Sheets - Grey & White - Queen - 10 Piece (Discontinued)

Mfr # CS2186-US
Zoro # G203680051
UPC # 4741305726177
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS2186-US
Zoro #
G203680051
UPC #
4741305726177
Country of Origin
China

Description

Enjoy a modern and sleek look with this Grey and white hotel collection bedding set that reverses into a large scale medalion two tone pattern. Elegant details such as contrast red piping, Decorative pillows with tassels on the corners, stitch like embroidery details and a coordinating complete four piece coordinating sheet set. This elegant compelete set has everything you need to design a contemporary modern bedroom oasis.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness. The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.

Features
  • Olympia Reversible Medallion Printed Plush Hotel Collection Bed in a Bag Comforter Set with Sheets
  • 10 Piece
Queen Dimension:
  • 1 Piece Comforter: 90x92 inches
  • 2 Piece Shams: 20x26 inches
  • 1 Piece Decorative Pillow: 18x18 inches
  • 2 Piece Decorative Pillows: 12x18 inches
  • 1 Piece Flat Sheet: 90x102 inches
  • 1 Piece Fitted Sheet: 60x80+12 inches
  • 2 Piece Pillow Cases: 21x27 inches
Specifications
  • Color: Grey & White
  • Size: Queen
  • Style: Contemporary
  • Pattern: Border/Jacquard/Embroidered/Color Block
  • Material: Microfiber
  • Fill Material: Polyester Fill
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.